Cardboard Slide Tray
Cardboard slide tray, 20 Slides, 208×341×9 mm, White/black
Catalog # 470150-738
Supplier: Heathrow Scientific
Supplier #: HS9902
Jump to:
Product Details & Documents
This cardboard slide tray offers a convenient solution for safely working, transporting, and short-term storing of microscope slides. It holds up to 20 standard slides.
- Front protection flaps are attached with durable tape for repeated use.
- Fold flaps flat under the slide holder to save space when in use
- Thumb cut in slide compartments enables easy removal of slides with slight pressure at one end
- Compartment holder is made from a double layer of densely pressed cardboard. Cover is a single layer cardboard
- Easily organize slides with the index on the front cover that corresponds with the number grid inside
- Capacity: 20 Slides
- Disposable
- Color: Black trim
Recessed slide compartments and inside covers protect specimens. Slides cannot be touched when the cover is closed, reducing contamination. Index on the front cover corresponds with the number grid inside for identification. Cardboard slide trays hold standard slides, 76×26 mm (3×1").
Specifications
- Capacity:20 Slides
- Color:White/black
- Description:Cardboard slide tray
- Dimensions:208×341×9 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



