StaticGuard™ Antistatic Reclosable Zip Bags
Catalog #: 82027-726
Supplier: Minigrip
Specifications
- W×L:64×76 mm (2.5×3")
- Thickness:4 mil
- Cat. no.:82027-726
- Supplier No.:MGST4P02503
Specifications
About this item
Bags qualify as Type II under MIL-B-81705b entitled barrier material, flexible and electrostatic free.
They will dissipate an induced 5000 V charge to technical zero in accordance with FTS 101C, method 4046.1. Pink.
Customers Who Bought This Also Bought