Master Lock® Seal Tight™ Ball Valve Lockout, NMC
Catalog #: 94002-844
Supplier: ACCUFORM MANUFACTURING, INC
Specifications
- Description:DIA .95cm (3/8") - 10.16 cm (4")
- Cat. no.:94002-844
- Supplier No.:468L
Specifications
About this item
Eli mating the risk of valve reactivation by movement of handle
Simply remove and store the handle and conceal the valve stem for secure lockout. Universal fit - effectively locks out all valves from .92cm (3/8") to 10.16 cm (4"). Ideal for metal and PVC valves, insulated pipes, pipes mounted close to all wall or ceiling, and valves with limited access. Constructed of durable PVC polyester fabric and HDPE plastic. The Seal Tight Valve Lockout withstands corrosive environments and operates in temperature extremes from -40°F to 250°F
Customers Who Bought This Also Bought