HMIG Self-Laminating Labels, Brady
CA89005-526
- Color:Black, Red, Blue, Yellow on White
- Description:Self laminating labels
- Dimensions:76.2×127 mm (3×5")
- Material:Polyester w/ Polyester Laminate Cover
- Environmentally Preferable:
- Cat. no.:CA89005-526
- Supplier No.:60333
HMIG self-laminating labels use HMIG self-laminating labels on bottles, drums or any container to explain protective equipment codes and improve communication.
HMIG color bar format Self-Laminating labels include space to write in the appropriate chemical ratings as well as a personal protective equipment index.
: Self-adhesive polyester label includes polyester laminate cover to smooth over completed label for added protection.