Adapter, [SJ], Angled Hose Connection, Ace Glass Incorporated
Catalog #: 89051-396
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- ST Joint:35/25
- Description:Glass Stopcock Straight Hose Connection Adapter
- Cat. no.:89051-396
- Bore Size:3 mm
- Hose Connections:5/16" or 3/8" (C)
- Supplier No.:5200-35
Specifications
About this item
This adapter features a 90 degree angled hose connection with a spherical ball joint at the bottom and glass stopcock.
- 90° angled hose connection
- Bottom spherical ball joint
- Glass stopcock
- Fabricated from borosilicate glass
Adapter has a glass stopcock with a 3mm plug bore. Bore size represents the plug bore size.
Customers Who Bought This Also Bought