Technik™ Needle Nose Stainless Steel Pliers, Aven
Catalog #: 47743-090
Supplier: Aven Tools
Specifications
- Length:14.6 cm (53/4")
- Description:Needle Nose Pliers
- Cat. no.:47743-090
- Jaw Type:Serrated
- Jaw Length:4.9 cm (1¹⁵⁄₁₆")
- Supplier No.:10314
Specifications
About this item
Pliers feature dual leaf springs and box joint construction for comfortable action.
- Induction hardened cutting edges
- Made of mirror polished stainless steel
- ESD-safe grips
Customers Who Bought This Also Bought