Phillips® Ceramic Alignment Tools, Aven
Catalog #: 89012-072
Supplier: Aven Tools
Specifications
- Description:Phillips Ceramic Adjuster
- Cat. no.:89012-072
- Tip Size:PH1.7
- Blade Length:15 mm (0.59")
- Supplier No.:1322O
- Blade Type:Phillips
Specifications
About this item
Special ceramic blades for zero electromagnetic induction. Outlasts metal and plastic tools.
Available in various sizes. The ceramic tip is rugged. There is a "palm pivot" on the end, so it can turn it through 360° without having to reposition it, and it comes with a plastic protector for the tip.
Customers Who Bought This Also Bought