NMC Multi-Lock Lockout Tag
Catalog #: 94016-462
Supplier: ACCUFORM MANUFACTURING, INC
Specifications
- Material:Rigid Plastic
- Size:35.56 x 25.4 cm (14 x 10")
- Cat. no.:94016-462
- Legend:Lockout
- Supplier No.:LOTAG3
Specifications
About this item
Tag accommodates up to 10 padlocks
Made from .050 rigid plastic, this tag features a ⅝" grommet and holds up to 10 locks.
Customers Who Bought This Also Bought