Nalgene® Graduated Cylinder, Teflon PFA, Thermo Scientific
Catalog #: 28196-278
Supplier: Thermo Fisher Scientific
Specifications
- Capacity:100 ml
- Form:Short
- Cat. no.:28196-278
- Tolerance:±1.50 ml
- Supplier No.:3666-0100
Specifications
About this item
Nalgene PFA Graduated Cylinders have extraordinary chemical resistance to measure aggressive chemicals and other liquids without risk of breaking
The graduated cylinder tolerates a wide temperature range from -270°C to +250°C (-454°F to 482°F) and is low in extractables. There are graduations at 2 mL increments with numbered graduations every 10 mL that are molded-in and won’t rub off. Also has a generous pour spout which provides ease in dispensing liquids.
Customers Who Bought This Also Bought