NMC Premium Lockout Tagout Kit
Catalog #: 89186-032
Supplier: ACCUFORM MANUFACTURING, INC
Specifications
- Description:Premium Lockout Kit
- Cat. no.:89186-032
- Supplier No.:PLOK1
Specifications
About this item
Make lockout/tagout convenient, easily accessible and portable with lockout tagout kits
- Make lockout/tagout convenient, easily accessible and portable
- Contains variety of lockout devices and accessories to help maintain safety
- Contains (1) 43.8cm (17") rugged poly carrying (3) 3.81cm (1.5") lockout hasps (3) 1.91cm (0.75") shackle locks (16) ID labels (20) lockout tags and fasteners (3) single pole breaker lockouts (2) double pole circuit breaker lockouts (1) large plug lockout (1) valve wheel lockout device fits handles 2.54 - 6.35 cm (1- 21/2") (1) valve wheel lockout device fits handles 6.35 - 12.7 cm (21/2 - 5") (1) electrical switch lockout (15) 7.62 x 12.7 cm (3 x 5") lockout labels (1) lockout training booklet
Kit contains (1) 43.8cm (17") rugged poly carrying (3) 3.81cm (1.5") lockout hasps (3) 1.91cm (0.75") shackle locks (16) ID labels (20) lockout tags and fasteners (3) single pole breaker lockouts (2) double pole circuit breaker lockouts (1) large plug lockout (1) valve wheel lockout device fits handles 2.54 - 6.35 cm (1- 21/2") (1) valve wheel lockout device fits handles 6.35 - 12.7 cm (21/2 - 5") (1) electrical switch lockout (15) 7.62 x 12.7 cm (3 x 5") lockout labels (1) lockout training booklet.
Kits contain a variety of lockout devices and accessories to help maintain safety.
Customers Who Bought This Also Bought