Miscellaneous PPE Dispenser, NMC
Catalog #: 94003-610
Supplier: ACCUFORM MANUFACTURING, INC
Specifications
- Dispenser type:Bench top/wall-mountable
- No. of compartments:1
- PPE type:Multi-use
- Description:Multi-use dispenser, acrylic
- Material:Acrylic
- Cat. no.:94003-610
- W×D×H:25.4×25.4×2.5 cm (10×10×1")
- Supplier No.:ADB
Specifications
About this item
Store a wide range of PPE supplies such as bouffant, booties, gloves, earplugs, etc
Dispenser features 4" round opening in the front for easy access. Table or wall mount.
Customers Who Bought This Also Bought