Face Mask Dispenser, NMC
Catalog #: 94003-614
Supplier: National Marker
Specifications
- Dispenser type:Wall-mountable
- No. of compartments:1
- PPE type:Hygiene Masks
- Color:Green
- Description:Dust mask dispenser with cover
- Material:Acrylic
- Cat. no.:94003-614
- W×D×H:31.75×15×15 cm (12.5×6×6")
- Supplier No.:ADM1
Specifications
About this item
Dispenser with safety green top.
- Hinged lid is designed to eliminate unwanted dust particles
- Holds more than 30 masks
Customers Who Bought This Also Bought