Specifications
- Description:Excellence MP50 Benchtop Automated Melting Point Instrument
- Power:120 W
- Temperature range:RT to 300 °C
- Dimensions:18W x 35L x 19H cm
Capillary Size: < 1.8 mm - Display:5.7" VGA color touch screen
- Measurement accuracy:± 0.2°C at 30 to 200°C, ± 0.5°C at 200 to 300°C
- Heating time:<4 min. to Tmax
- Cooling time:< 6.5 min. to Tmax
- Max. samples per run:4
- Cat. no.:CA97035-162
- Supplier No.:51142501
Specifications
About this item
The METTLER TOLEDO® MP50 benchtop melting point system gives you the ability to record and review melting episodes for investigation of unexpected results.
- Record and review melting episodes
- Unlimited grayscale viewing
- LED light source and built-in camera
- Sophisticated and intuitive software
Unlimited grayscale viewing directly on the MP50’s integrated video screen with up to 6x magnification enable discrimination powerful enough to observe individual crystals of your preparations melt
The MP50 utilizes an LED light source and built-in camera to capture and automatically measure both reflected and transmitted light so the color of your sample will not compromise results. This innovative measuring principle combined with the ability to review melting episodes saves you time and money through elimination of obvious outliers caused by events such as decomposition.
The MP50’s sophisticated yet intuitive software enables you to easily perform complex statistical evaluation methods so you have full confidence in your data. One Click® shortcuts streamline workflows by allowing you to initiate your most frequent methods via a single icon tap on the color touchscreen. The MP50’s elegant ergonomic design, customizable user settings, and multilingual support (English, Spanish, Chinese, German, and Japanese) make the MP50 appealing and easy to use by a wide variety of operators.
The available MP Accessory Kit contains everything you will need to get started including five sample preparation tools, mortar, pestle, capillaries, forceps, and calibration standards with certificates in a reusable hard-shell case.
Recording also affords you the freedom to perform other important duties while your samples run.