Specifications
- Description:MaxQ HP 435 Digital Shaker
- Shipping weight:277 kg (610 lbs.)
- Cat. no.:89214-534
- Electrical:120 V, 60 Hz
- Orbit:25 mm (⁶³/₆₄")
- Dimensions:76.2L x 114.3W x 102.6H (30 x 45 x 402/5")
- Speed:25–525 rpm
- Supplier No.:SHKE435HP
Specifications
About this item
The MaxQ HP 435/436 incubated floor model orbital shakers are ideal for solubility studies, extraction procedures, cell cultures, general mixing, hybridization, bacterial suspensions, plasmid purification, protein expression, staining, destaining, and washing procedures
These maintenance free units feature variable speed control, digital display that shows both run and actual set points simultaneously for speed, temperature and time. The shakers comes standard with several built in safety features, audible and visual alarms when unit exceeds set speed or temperature, soft start and stop to prevent splashing of flasks, and large suction feet to prevent walking at high speeds. Units also include built in remote alarm contacts for continuous monitoring of delicate samples. There is also a key lock to prevent unauthorized access to samples.
The shaker holds a 29.5"x18" universal platform with a wide range of clamps to accomodate most vessels. In addition there are a range of dedicated platforms to select from to accomodate higher throughput demands of more common vessel sizes. Platforms are made of anodized aluminum to protect against corrosion.
These shakers operate at speeds of 25-525 rpm with a 1" orbit. Built in timer operates from 1 min up to 199 hours and 59 minutes continuously. Memory is non-volatile so automatically retains the last programmed settings. Units can maintain samples from 5oC above ambient to 60oc +0.1C. The heavy duty triple counterbalanced drive mechanism is designed for 24/7 reliable use and can handle heavy loads up to 71 lbs. while providing uniform agitation of full or unbalanced loads even at high speeds. The interior is made of stainless steel and an optional stainless shelf is available for static incubation.