Specifications
- Description:MaxQ HP 416 Digital Shaker
- Shipping weight:106 kg (234 lbs.)
- Cat. no.:89214-528
- Electrical:115/230 V, 50/60 Hz
- Orbit:25 mm (⁶³/₆₄")
- Dimensions:66L x 61.7W x 19.8H cm (26 x 241/3 x 74/5")
- Speed:25–525 rpm
- Supplier No.:SHKE416HP
Specifications
About this item
The MaxQ HP 416 and HP 430 open air bench top orbital shakers are ideal for solubility studies, extraction procedures, cell cultures, diagnostic tests, general mixing, hybridization, genetics research, bacterial suspensions, staining/destaining, and washing procedures
These maintenance free units feature variable speed control, digital display that shows both run and actual set points simultaneously for speed and time. The shakers comes standard with several built in safety features, audible and visual alarms when unit exceeds set speed, soft start and stop to prevent splashing of flasks, and large suction feet to prevent walking at high speeds. Units also include built in remote alarm contacts for continuous monitoring of delicate samples.
Both models of shakers can accommodate two different sized platforms to meet almost any labs through-put and flexibility needs. Platforms are made of anodized aluminum to protect against corrosion. A wide range of clamps are available to accommodate most vessels.
These shakers operate at speeds of 25-525 rpm with a 1" orbit. Built in timer operates from 1 min up to 199 hours and 59 minutes continuously. Memory is non-volatile so automatically retains the last programmed settings. Units come standard with low heat DC motors that are designed to work in 15oC to 32oC at 20% to 90% relative humidity enabling them to be used in warm rooms, environmental chambers, and refrigerators. Their heavy duty triple counterbalanced drive mechanism is designed for 24/7 reliable use and can handle heavy loads up to 71 lbs. while providing uniform agitation of full or unbalanced loads even at high speeds.