Vertex™ High Sorption Cleanroom Wipers
Supplier: Texwipe
New Product
Certificates
About this item
These 100% continuous-filament polyester, sealed-edge wipers are processed in a hands-free micro-environment on the Vertex™ manufacturing system.
- Vertex wipers are available pre-wetted in 70% USP-grade isopropyl alcohol
- Packaged in a standup reclosable slider bag for ease of use and a small footprint
The wiper's unique design provides a very soft feel and high sorptive capacity in a single ply wiper. The wipers are manufactured in an ISO Class 3 environment with a small physical footprint which provides for a more sustainable process. Made in the USA, Vertex wipers are tested quarterly for cytotoxicity and endotoxins. Having the same wiper and manufacturing platform allows for single product qualification to represent all High Sorption Series products saving time and expense.
Ordering information: Vertex wipers are also available in the high durability series and the microdenier series.
Specifications
- Catalog No:
- TWTX49P
- TWTX49
- TWTX42
- TW-TX42
- Absorbency:
- 450 ml/m²
- 450 ml/m²
- 450 ml/m²
- 450 ml/m²
- Extractables:
- 0.01 g/m² using deionized water, 0.02 g/m² using isopropyl alcohol
- 0.01 g/m² using deionized water, 0.02 g/m² using isopropyl alcohol
- 0.01 g/m² using deionized water, 0.02 g/m² using isopropyl alcohol
- 0.01 g/m² using deionized water, 0.02 g/m² using isopropyl alcohol
- Fibres (>100 µm):
- 200/m²
- 200/m²
- 200/m²
- 200/m²
- Particle generation (>=0,5 µm):
- 9.5×10⁶/m²
- 9.5×10⁶/m²
- 9.5×10⁶/m²
- 9.5×10⁶/m²
- Particle generation (0,5 - 5 µm) - ASTM E2090 test:
- 3.0×10⁶/m²
- 3.0×10⁶/m²
- 3.0×10⁶/m²
- 3.0×10⁶/m²
- Particle generation (5 - 100 µm) - ASTM E2090 Test:
- 66000/m²
- 66000/m²
- 66000/m²
- 66000/m²
- Ions - calcium:
- <0.10 ppm
- <0.10 ppm
- <0.10 ppm
- <0.10 ppm
Specifications
Related Information
VertexWipersTX42-49 May 2011
Datasheet
VWR GHS Compliance Letter (US)
Additional Product Details
Customers Who Bought This Also Bought