VWR® Talon® Wall Clamp
Catalog #: 21573-154
Supplier: VWR International
Product available on GSA Advantage®
Specifications
- Cat. no.:21573-154
- Overall Length:80 mm (3⁵⁄₃₂")
- Maximum Grip Size:5 - 10 mm (³⁄₁₆ - ¹³⁄₃₂")
Specifications
About this item
Clamp is designed for securing fermentation tubes, burets, or other small objects where frames are not available.
- Secure holding of small objects
- Integral self-tapping screw
- Nickel-plated construction
Integral self-tapping screw secures clamp to wall.
Customers Who Bought This Also Bought