Nalgene® Quick Chill Unit, Thermo Scientific
Catalog #: 28196-280
Supplier: Thermo Fisher Scientific
Specifications
- Cat. no.:28196-280
- W×L×H:14.4 x 10.2 x 9.6 cm (14 2/5 x 10 1/5 x 9 3/5")
- Supplier No.:DS5114-0012
Specifications
About this item
The Nalgene® Quick Chill Unit rapidly and repeatedly chills biological samples to -20°C for use in molecular biology applications such as ethanol precipitation of DNA/RNA samples
The durable polycarbonate is pre-filled with a non-toxic insulating solution, and holds twelve 0.2 to 1.5 mL microcentrifuge tubes. There is no direct contact between the tubes and the insulating solution so labels and markings won't come off. The unit features a break-resistant, stackable design, and the rubber feet keep the Quick Chill unit from sliding on the bench surface.
Tube Array is 3 x 4 and No. of Inserts included is 16.
The Quick Chill unit can be used repeatedly for up to 45 minutes, eliminating the inconvenience of dry ice/alcohol baths.
Customers Who Bought This Also Bought