About this item
VWR® Circulating Open Bath Systems include MX Temperature Controller and choice of stainless steel or polycarbonate reservoir.
- Chemical-resistant
- Polycarbonate or stainless steel fabrication
- May be equipped with lidded openings for optional cooling coils
The DuraTop™ chemical-resistant bridge and bath cover are easy to clean and stay cooler at higher bath temperatures.
The transparent polycarbonate reservoir lets you keep samples in clear view. Elevated tank bottom provides secure handholds when lifting or relocating bath and is stable on uneven surfaces. Controller bridge removes easily for tank cleaning and rests securely on reservoir top edge when in use. The 17 and 28L models are equipped with drain ports and lidded openings for optional cooling coils.
With stainless steel reservoirs, the controller bridge rests securely on the deep drawn reservoir, yet is easily removed for tank cleaning. Generous bath opening provides ready access to samples and included bath cover improves stability. 10, 20 and 28L models are equipped with lidded openings for optional cooling coils.
Specifications
- Catalog No:
- 89400-982
- 89202-898
- 89202-918
- 89202-894
- 89202-914
- 89202-910
- Max. pressure:
- 2.3 psi (0.16 bar)
- 2.3 psi (0.16 bar)
- 2.3 psi (0.16 bar)
- 2.3 psi (0.16 bar)
- 2.3 psi (0.16 bar)
- 2.3 psi (0.16 bar)
- Max. pressure flow rate:
- 3.6 gpm (13.5 l/min.)
- 3.6 gpm (13.5 l/min.)
- 3.6 gpm (13.5 l/min.)
- 3.6 gpm (13.5 l/min.)
- 3.6 gpm (13.5 l/min.)
- 3.6 gpm (13.5 l/min.)
- Temperature stability:
- ±0.07°C
- ±0.07°C
- ±0.07°C
- ±0.07°C
- ±0.07°C
- ±0.07°C
- Electrical:
- 120VAC/60Hz
- 120VAC/60Hz
- 120VAC/60Hz
- 120VAC/60Hz
- 120VAC/60Hz
- 120VAC/60Hz