RapidVap® Vertex™ Dry Evaporator, Labconco
Catalog #: 89203-118
Supplier: Labconco
Product available on GSA Advantage®
Specifications
- Cat. no.:89203-118
- Electrical:115 V, 60 Hz
- Certification:ETL/ETL-C Listed.
- Supplier No.:7320020
Specifications
About this item
Using dry heat and nitrogen blow down, the RapidVap® Vertex™ Dry Evaporator speeds evaporation of up to 50 samples at the same time
A convenient touchpad allows easy programming of time and temperature. Up to ten different programs may be stored in the microprocessor for protocol consistency. Unlike water bath heaters, the dry block heater requires less maintenance, no distilled water or additives, and adds no potential source of contamination. The RapidVap® Vertex™ Evaporator is ideal for preparation of samples in a variety of applications including drug discovery, clinical analysis, environmental testing, agrochemistry, and forensic evidence processing. Quality construction and reliable performance are backed by a one year warranty.
BodyTextAccessories: Sample blocks for use with RapidVap Vertex Dry Evaporators–Blocks are comprised of solid aluminum with stainless steel handles to lift the block in and out of the evaporator. A 0.21" (0.5 cm) diameter port in the upper left hand corner of the block is provided for insertion of the temperature probe to monitor upper block temperature. Select a block that closely matches the outside diameter of your sample container. Multiple block variations are available to suit tube size. Custom blocks to fit special glassware are available upon request. Glassware is required (not included). All RapidVap Vertex Dry Evaporators require a Block (sold separately).
Ordering information: Block and glassware required (sold separately).
Customers Who Bought This Also Bought