Glove Box, Hypoxia Chamber, 856-HYPO, Plas-Labs™
Catalog #: 97034-150
Supplier: Plas-Labs
cUL Listed
CSA Certified
Small Business Enterprise
UL Listed
Specifications
- Description:Glove Box
- Interior Dimensions:104W x 71D x 66H cm (41 x 28 x 26")
- Electrical:120/220 V
- Supplier No.:856-HYPO
Specifications
About this item
856-HYPO, Hypoxia Chamber Glove Box
This new Hypoxia Chamber Glove Box is ideal for tissue culture work, including tumor cell and stem cell research. It features a color operated "touch screen" for automatically controlling oxygen levels, temperature levels, and carbon dioxide levels.
Certifications: UL Listed.
Customers Who Bought This Also Bought