CrystalSlide ™, 12 Channel, Greiner Bio-One
Catalog #: 89134-806
Supplier: Greiner Bio-One
Specifications
- Volume:200 µl
- Size:75×25 mm
- Chamber Size:20×0.1× 0.1 mm
- No. of Channels:12/slide
- Supplier No.:444820
Specifications
About this item
Greiner Bio-One developed a new platform for Counter Diffusion Crystallography in a standard microscope slide format in collaboration with the Scripps Research Institute.
- 12-channel design
- Nonsterile
- Slide holder available on request
- LBR, UV-transmissible, X-ray transmissible
The platform features 12 channels for counter diffusion experiments
Filling reservoirs is optimized for the use of Greiner Bio-One crystal pipette tips - 770 290, 770 291, 775288.
Crystalslide ™ is well suited for in situ X-ray analysis and crystal analysis with polarized light or UV-light.
Ordering information: UV-transmissable, X-ray transmissable
Customers Who Bought This Also Bought