Nalgene® Teflon® Fluorinated Ethylene Propylene, Low Particulate and Low Metals Bottles, Thermo Scientific
Catalog #: CA89091-784
Supplier: Thermo Fisher Scientific
Specifications
- Cap Size:38 mm
- Capacity:1 L (33.8 oz.)
- Ø:90 mm
- Height:202 mm
- Cat. no.:CA89091-784
- Neck I.D.:26 mm
- GL Thread Size:38-415
- Supplier No.:381600-0032
- Height with Cap:213 mm
- Height without Cap:198 mm
Specifications
About this item
Nalgene® Teflon® fluorinated ethylene propylene low particulate and low metals bottles are narrow-mouth bottles with particle levels of less than 20 particles per ml at 0.3 µm and greater.
- Very good chemical resistance
- Good temperature resistance
- Linerless closure
Each bottle is double bagged under Class 10 laminar flow hoods inside a Class 100 clean room. The bottles are excellent for storing high-purity chemicals and include a certificate of quality that assures the products have been tested and accepted in accordance with specifications.
Certifications: Metals certified to (µg/L) ppb levels <0.20 Hg, <0.5 Be, <1.0 As, Cd, Pb, <2.0 Sb, Se, <5.0 Ag, Co, Cr, Cu, Mn, Th, V, <10 Ba, Ni, Zn, <50 Mg, <75 Al, <100 Ca, Fe, K, Na.
Customers Who Bought This Also Bought