To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Capacity:2 ml
- Volume:2.0 mL
- Description:Insert Cup, for 16 mm tubes, compatible with Beckman AU analyzers
- Supplier No.:1270016000
Specifications
About this item
Samples are poured from blood collection tubes into a cup which is placed inside the tubes, eliminating the need to relabel
Low shoulder height prevents mechanical jamming. Caps are manufactured from high clarity polystyrene. Packaged in polybags.