Hex-Type Valve Wrench, MicroSolv Technology™
Catalog #: 97055-226
Supplier: MicroSolv Technology Corp
Hex-Type Valve Wrench, MicroSolv Technology™
Catalog #: 97055-226
Supplier: MicroSolv Technology Corp
Specifications
- Description:Wrench
- Type:Hex Key
- Cat. no.:97055-226
Specifications
About this item
This hex-type valve wrench is for columns with an ID of 1.5, 2.0, 3.0mm.
Customers Who Bought This Also Bought
WHEATON® MicroLiter Septa for 20 mm Crimp Seals, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
343,64 $
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Supplier: VWR International
79,27 $ to 761,17 $
Screw Top Vials and Caps, 2 ml, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
339,00 $
VWR® 11 mm Crimp Top Vials, Kits, and Inserts, Standard Opening
Supplier: VWR International
73,97 $ to 705,67 $
WHEATON® MicroLiter Sample Vial Assembled Kits, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
166,99 $