KIMBLE® MIDI-VAP 4000 Cyanide Distillation System Complete, DWK Life Sciences
Catalog #: KT479400-4000
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Temperature Range:0 to 190ºC
- Tubing:Tygon®/Silicone
- Controller:Watlow SD
- Cat. no.:KT479400-4000
- Exterior Dimensions:76.2 x 38.1 cm (30 x 15")
- Electrical:115 V, 20 A, 1000 W
- Shipping Weight:18.1 kg (40 lbs.)
- Supplier No.:479400-4000
Specifications
About this item
MIDI-VAP 4000 Systems feature a pre-programmed controller with automated shut-off. The Watlow SD digital controller is pre-programmed, with easy three-step setup, automatic shut-off, easy to read LED display and optional temperature programming.
- PTFE gaskets prevent spills
- Heavy-duty insulated block heats rapidly and isolated wiring eliminates damage from spills
- Easy to adjust needle valves provide accurate vacuum control
Systems use a 50 ml sample resulting in cost-savings and reduced waste disposal. The 10-position manifold heater block requires minimal lab bench space.
Temperature range: 0 to 190 ºC
Cyanide temperature 126 ºC
Ordering information: 220V, CE unit available by quote. 1 year warranty.
Customers Who Bought This Also Bought