KoolTemp® GTS-342 Shipping System, Cold Chain
Catalog #: 89044-500
Supplier: Cold Chain Technologies
Small Business Enterprise
Specifications
- Description:Set-up (assembled)
- Cat. no.:89044-500
- Interior Dimensions:35.6L×35.6W×35.6H cm (14×14×14")
- Exterior Dimensions:81.3L×81.3W×61.9H cm (32×32×243/8")
- Shipping Weight:41.5 kg (91.6 lbs.), without product payload and pallet
- Supplier No.:GTS-342-KD
Specifications
About this item
Insulated container provides universal protection for long-term domestic and international shipment of temperature-sensitive pharmaceuticals, biotech and healthcare products, and medical devices
Insulated container provides universal protection for long-term domestic and international shipment of temperature-sensitive pharmaceuticals, biotech and healthcare products, and medical devices
Prequalified to maintain temperatures of 2 to 8˚C (36 to 46˚F) for 120 hours year-round and in extreme weather conditions. Simple packout process allows quick turnaround of shipments. Constructed from recyclable polyurethane.
Certifications: Pre-qualified in an ISTA-certified and cGMP-compliant lab. Modular components are EPA-compliant, recyclable, replaceable, and reusable under proper conditions.
Customers Who Bought This Also Bought