To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:Gold-N-Gel™ RNA dye 200X
- Size:5 mL
- Cat. no.:89230-108
- Supplier No.:N734-5ML
Specifications
About this item
Supplied as a 200X concentrate, Gold-N-Gel™ RNA Stain is a non-mutagenic, fluorescent in-gel stain for immediate visualization of RNA bands on denaturing agarose gels.
- Safer than ethidium bromide
- Immediate band visualization with UV illumination - no post-run staining or destaining
- Easy-to-use
Gold-N-Gel™ RNA Stain is compatible with most standard protocols for denaturing electrophoresis of RNA fragments. Bands are immediately visible upon illumination with UV light. A standard ethidium bromide filter can be used for gel documentation. Available in 12.5mL solution and in 5 or 15mL dropper bottle sizes.
Specifications
Abs.@ Lambda Max: 0.6 - 0.7
Lambda Max: 338 - 345 nm
RNase: NONE / Fail