VWR® Maximum Protection Antifog Face Mask with Eye Shield
Catalog #: 414004-678
Supplier: VWR International
Specifications
- Color:Blue
- Description:Antifog mask with eye shield
- Bacterial filtration efficiency:99.0 - 99.5% (Mask only)
- Dimensions:17.5L×9.5H cm (6⁷/₈×3³/₄") for mask,
30L×13.5H cm (11¹³/₁₆×5⁵/₁₆") for eye shield - Particle filtration efficiency:99.02 - 99.15% (Mask only)
- Cat. no.:414004-678
Specifications
About this item
Antifog mask with eye shield features three-ply mask construction for superior particle and bacterial filtration efficiency, as well as a low-glare, optically clear eye shield for distortion-free vision.
- Superior protection against bacteria and particulates
- Ultrasonically welded eye shield guards against fluid splash
- Highly breathable and fluid-resistant
- Soft and hypoallergenic
- Latex-free
- Equipped with multiple comfort enhancing features
Polypropylene ties are ultrasonically welded to maintain softness and protect against particulates. A full-length plastic arch within the mask's protective layers holds the fabric away from the wearer's mouth to allow cooler, more comfortable breathing without restricting downward vision. An encased 12 cm (4³/₄") malleable steel noseband creates a secure facial seal and improves comfort. A soft 20mm foam strip is positioned at the top of the mask to collect moisture and prevent protective eyewear from fogging.
Certifications: Mask is rigorously tested and manufactured in an ISO Certified facility under stringent process controls to ensure that each product meets exacting quality standards. Products are validated through independent lab testing.
Ordering information: Packaged 25 masks per pack, 8 packs per case.
Customers Who Bought This Also Bought