VWR® Maximum Protection Antifog Face Masks
Supplier: VWR International
Certificates
About this item
Antifog masks feature three-ply construction for superior particle and bacterial filtration efficiency.
- Superior protection against bacteria and particulates
- Highly breathable and fluid-resistant
- Soft and hypoallergenic
- Latex-free
- Equipped with multiple comfort enhancing features
To help prevent protective eyewear from fogging, a soft 20 mm foam strip is positioned at the top of each mask to collect moisture. Spandex ear loops are ultrasonically welded to maintain softness and protect against particulates. A full-length plastic arch within the mask's protective layers holds the fabric away from the wearer's mouth to allow cooler, more comfortable breathing without restricting downward vision. An encased 12 cm (4³/₄") malleable steel noseband creates a secure facial seal and improves wearer comfort.
Certifications: Masks are rigorously tested and manufactured in an ISO Certified facility under stringest process controls to ensure that each product meets exacting quality standards. Products are validated through independent lab testing.
Ordering information: Packaged 50 masks per pack, 10 packs per case.
Specifications
- Catalog No:
- 414004-676
- 414004-677
- Bacterial filtration efficiency:
- 99.0 - 99.5%
- 99.0 - 99.5%
- Dimensions:
- 17.5L×9.5H cm (6⁷/₈×3³/₄")
- 17.5L×9.5H cm (6⁷/₈×3³/₄")
- Particle filtration efficiency:
- 99.02 - 99.15%
- 99.02 - 99.15%
Specifications
Customers Who Bought This Also Bought