VWR® Maximum Protection Moisture-Resistant Cleanroom Face Masks
Catalog #: 414004-668
Supplier: VWR International
Specifications
- Color:White
- Description:Moisture-resistant cleanroom mask
- Bacterial filtration efficiency:99.8 - 99.9%
- Dimensions:17.5L×9.5H cm (6⁷/₈×3³/₄")
- Particle filtration efficiency:99.34 - 99.54%
Specifications
About this item
Moisture-resistant cleanroom mask features three-ply construction for superior particle and bacterial filtration efficiency.
- Superior protection against bacteria and particulates
- Highly breathable, with soft, moisture-resistant inner film
- Malleable noseband ensures custom, secure seal
- Low particulate shedding
- Soft and hypoallergenic
- Latex-free
A lightweight inner film layer provides enhanched moisture resistance. Spandex earloops are ultrasonically welded to maintain softness and protect against particulates. An encased 12 cm (4³/₄") malleable steek noseband creates a secure facial seal and improves wearer comfort.
Certifications: Mask is rigorously tested and manufactured in an ISO Certified facility under stringest process controls to ensure that each product meets exacting quality standards. Products are validated through independent lab testing.
Ordering information: Packaged 50 masks per heat-sealed, cleanroom compatible bag, 10 bags per case.
Customers Who Bought This Also Bought