Amplitude™ Kappa™ Sterile LE Wipes, Contec®
Supplier: Contec
Certificates
About this item
Amplitude™ Kappa™ Sterile LE Wipes are made with Sontara® lyocell/polyester blend fabric. These low endotoxin wipes have excellent sorbency and are validated sterile to an SAL of 10⁻⁶.
- Recommended for Grade A/B or ISO Class 5-6 environments
- Peelable outer bag and linear tear inner bag allow for easy opening, even when wearing gloves
- Lot tested and Certified low endotoxin level of <20 EU/wipe make them ideal for product contact areas
- Suitable for use in aseptic suites and the most critical pharmaceutical cleanrooms
The packaging allows for easy opening even when wearing gloves, and the small quantities per pack minimize the possibility of waste. These wipes are ideal when increased sorbency is needed or a textured surface is required for efficient cleaning and particle removal. The wipes are also highly suitable for spill control and wiping-to-dry.
Specifications
- Catalog No:
- 47735-678
- 47735-676
- Basis weight:
- 61 g/m²
- 61 g/m²
- Absorbency - extrinsic:
- 284 ml/m²
- 284 ml/m²
- Absorbency - intrinsic:
- 4.66 ml/g
- 4.66 ml/g
- Absorbency rate:
- 1 s
- 1 s
- Extractables - using deionised water:
- 0.0394 g/m²
- 0.0394 g/m²
- Fibres (>100 µm):
- 9.23×10³/m²
- 9.23×10³/m²
- Particle generation (>=0,5 µm):
- 12.16×10⁶/m²
- 12.16×10⁶/m²
Specifications
Related Information
Certificates
Search by Lot Number47735-676_171301 47735-676_177440 47735-678_172379 47735-678_177100 47735-678_180427
Conformity declaration
Customers Who Bought This Also Bought