CleanTips® Cleaning Validation Low TOC Small Flex Swab, Texwipe®
Catalog #: TWTX761K
Supplier: Texwipe
Specifications
- Description:Cleaning Validation Swab
- Bond:Thermal
- Handle material:Polypropylene
- Head material:Knitted Alpha® Polyester
- Handle colour:Light Green
- Cat. no.:TWTX761K
- Handle Length:145.5 mm (5.728")
- Overall Length:162.3 mm (6.390")
- Head Width:6.8 mm (0.268")
- Head Length:16.8 mm (0.661")
- Handle Width:3.2 mm (0.126")
- Supplier No.:TX761K
Specifications
About this item
Ideal for use in cleaning validation of equipment used in the manufacture of APIs, excipients, and drugs
Swab has a small head on a long, flexible handle for better access to tight, difficult to reach areas. Cleaned to a TOC level of <50µg/L. The double-layered, double-knit polyester head provides excellent recovery rates by entrapping samples in the knit structure without adhering to the sample, allowing complete release into the diluent. Swab has a large head that provides firm support for sampling broad areas and flat surfaces. The long, flexible handle, made from polypropylene, is appropriate for tight and hard to access spaces.
Ordering information: Available in 20/bag or 1,000/case quantities.
Customers Who Bought This Also Bought