Sterile TexTra™ Wipers, Texwipe®
Catalog #: TWTX3220
Supplier: Texwipe
Specifications
- W×L:30.5 x 30.5 cm (12 x 12")
- Fibres (>100 µm):500/m²
- Particle generation (0,5 - 5 µm) - ASTM E2090 test:10 x 10⁶/m²
- Particle generation (5 - 100 µm) - ASTM E2090 Test:460,000/m²
- Absorbency:600 ml/m²
- Cat. no.:TWTX3220
- Supplier No.:TX3220
Specifications
About this item
Sterile polyester wipers are effective for cleaning equipment and environmental surfaces in critical aseptic cleanrooms without compromising the sterile environment.
- Single-ply
- Double-knit
- Cleanroom laundered
Suitable for the final rinsing and residue removal step of most critical cleaning protocols. Wipers are made of 100% continuous-filament polyester, have sealed borders.
Certifications: Lot-specific Certificates of Processing and Compliance are included. Expiration dates are marked on each bag. For use in ISO Class 5 (FED-STF-209E Class 100/M3.5) cleanroom environments. Gamma irradiated to a Sterility Assurance Level of 10⁻⁶.
Ordering information: Double-bagged in solvent safe bags that can be wiped down with alcohol before introduction of inner bag to sterile environments.
Packaging: Packaged 100 wipers/bag (5 packs of 20 wipers); 5 bags per case (500 wipers/case).
Customers Who Bought This Also Bought