Order Entry
ContactUsLinkComponent
CONSTIX®, Sealed Foam Swabs, SF-7 Series, Contec®
CONSTIX®, Sealed Foam Swabs, SF-7 Series, Contec®
Catalog #: 68310-240
Supplier:  Contec
Small Business Enterprise
Swab, Sealed Foam
CONSTIX®, Sealed Foam Swabs, SF-7 Series, Contec®
Catalog #: 68310-240
Supplier:  Contec
Small Business Enterprise

Specifications

  • Description:
    Sealed Foam Swabs, SF-7 Series
  • Cat. no.:
    68310-240
  • Handle Length:
    94 mm (3.7")
  • Overall Length:
    106.7 mm (4.2")
  • Head Width:
    5.1 mm (0.2")
  • Head Length:
    12.7 mm (0.5")
  • Handle Width:
    4.8 mm (0.19")
  • Supplier No.:
    SF-7

Specifications

About this item

CONSTIX® SF-7 swabs consist of 100ppi polyurethane foam adhesive-bonded to a flexible nylon tip. The tip is mechanically secured in a tubular polypropylene handle.

  • Flexible head size enables access to small areas and crevices

The polyurethane foam head provides good particles entrapment and removal. The absorbent foam enables solvents, such as isopropanol and ethanol, to be readily sorbed for applications involving solvent delivery and removal.

Though compatible with many common solvents, the SF-7 swab is not recommended for use with ketones such as acetone or MEK.

Ordering information: Laundered and double bagged.
Customers Who Bought This Also Bought