CONSTIX®, Sealed Foam Swabs, SF-6 Series, Contec®
Catalog #: 68310-238
Supplier: Contec
Small Business Enterprise
Specifications
- Description:Sealed Foam Swabs, SF-6 Series
- Cat. no.:68310-238
- Handle Length:94 mm (3.7")
- Overall Length:114.3 mm (4.5")
- Head Width:7.6 mm (0.3")
- Head Length:20.3 mm (0.8")
- Handle Width:4.8 mm (0.19")
- Supplier No.:SF-6
Specifications
About this item
CONSTIX® SF-6 sealed foam swabs consist of 100ppi polyurethane foam adhesive-bonded to a flexible nylon tip. The tip is mechanically secured within a tubular polypropylene handle.
- Flexible nylon tip allows for a softer application
The polyurethane foam head provides good particle entrapment for removal and solvent compatibility. The absorbant foam enables solvents, such as isopropanol and ethanol, to be readily sorbed for applications involving solvent delivery or removal.
Though compatible with many common solvents, the SF-6 swab is not recommended for use with ketones such as acetone or MEK.
Ordering information: Laundered and double bagged.
Customers Who Bought This Also Bought