Order Entry
ContactUsLinkComponent
CONSTIX®, Sealed Foam Swabs, SF-3 Series, Contec®
CONSTIX®, Sealed Foam Swabs, SF-3 Series, Contec®
Catalog #: 68310-232
Supplier:  Contec
Small Business Enterprise
SWAB FOAM 0.5INX.75 POLY CS500
CONSTIX®, Sealed Foam Swabs, SF-3 Series, Contec®
Catalog #: 68310-232
Supplier:  Contec
Small Business Enterprise

Specifications

  • Description:
    Sealed Foam Swabs, SF-3 Series
  • Cat. no.:
    68310-232
  • Handle Length:
    130.3 mm (5.13")
  • Overall Length:
    153.7 mm (6.05")
  • Head Width:
    11.7 mm (0.46")
  • Head Length:
    23.4 mm (0.92")
  • Handle Width:
    3 mm (0.12")
  • Supplier No.:
    SF-3

Specifications

About this item

CONSTIX® SF-3 swabs consist of 100ppi sealed open-cell foam head with a polypropylene handle. The swab head is thermally sealed and bonded to the handle without adhesives or binders.

  • Large head is ideal for cleaning and applying coatings

The polyurethane foam head provides good particle entrapment and removal. The SF-3 swab is compatible with many solvents, such as isopropanol and ethanol, but is not recommended for use with ketones, such as acetone or MEK.

Ordering information: Laundered and double bagged.
Customers Who Bought This Also Bought