CONSTIX®, Sealed Foam Swabs, SF-19 Series, Contec®
Catalog #: 68310-266
Supplier: Contec
Small Business Enterprise
Specifications
- Description:Sealed Foam Swabs, SF-19 Series
- Cat. no.:68310-266
- Handle Length:131.6 mm (5.18")
- Overall Length:152.4 mm (6")
- Head Width:10.2 mm (0.40")
- Head Length:20.8 mm (0.82")
- Handle Width:2.2 mm (0.09")
- Supplier No.:SF-19
Specifications
About this item
CONSTIX® SF-19 sealed foam swabs consist of 100ppi sealed closed-cell polyurethane foam head formed over the cotton bud of a 6" applicator with wooden handle.
- Stiff wooden handle allows for vigorous swabbing
The soft, polyurethane foam head provides good particle entrapment and removal. The absorbent foam enables solvents, such as isopropanol and ethanol, to be readily absorbed for applications involving solvent delivery and removal. The SF-19 swab is very low in particles and fibers, as well suited to applying solutions and adhesives.
The wooden handles use no adhesives and are solvent resistant. The SF-19 is absorbent and compatible with most solvents. However, the swab is not recommended for use with ketones, such as acetone or MEK.
Ordering information: Laundered and double bagged.
Customers Who Bought This Also Bought