KIMTECH PURE® W4 Sterile Presaturated Wipers, Kimberly-Clark Professional®
Catalog #: CA89012-754
Supplier: Kimberly-Clark
Specifications
- W×L:22.9 x 27.9 cm (9 x 11")
- Color:White
- Fibres (>100 µm):1.8×10³/m²
- Extractables:0.15 g/m² using deionized water, 0.17 g/m² using isopropyl alcohol
- Particle generation (>=0,5 µm):8.7 x 10⁶/m²
- Absorbency:428 ml/m²
- Absorbency rate:2 sec.
- Ions - potassium:2.7 ppm
- Ions - sodium:57.7 ppm
- Ions - chloride:38.1 ppm
- Cat. no.:CA89012-754
- Supplier No.:76490
Specifications
About this item
Made from thermally bonded 100% polypropylene containing no glues or binders.
Made from thermally bonded 100% polypropylene containing no glues or binders.
Saturated with 70% semiconductor grade isopropyl alcohol and 30% deionized water. Knife-cut edges. Resistant to acids, bases, and solvents. Recommended for surface wiping in ISO Class 4 (FED-STD-209E Class 10/M2.5) or less critical cleanroom environments. Ideal for one-step application of alcohol to critical surfaces. Suitable for food processing environments.
Certifications: Wipers meet FDA requirements for food packaging materials.
Ordering information: Packaged in a resealable pouch with case liner.
Customers Who Bought This Also Bought