ProjX® 700 Nonwoven Cleanroom Wipers, Berkshire
Supplier: Berkshire
Certificates
About this item
Economical, durable wipers are made from a hydroentangled non-woven blend of 55% cellulose and 45% polyester.
- Excellent combination of synthetic polyester strength and cleanliness with absorbent characteristics of cellulose
- Creped design for increased absorbency characteristics
- Low extractable levels
- Durable with good wet strength
- Chemically compatible with common cleaning and disinfecting solutions
Creped texture for increased absorbancy. No binders or other chemical additives. Suitable for ISO Class 5 (FED-STD-209E Class 100/M3.5) and less critical environments. Chemically compatible with common cleaning and disinfectant solutions. Excellent for cleanroom construction wiping, component preparation, biomedical environments, and for general-purpose wiping and spill control. The 55% cellulose fiber is biodegradeable. Autoclavable.
Certifications: Complies with RoHS and REACH requirements.
Specifications
- Catalog No:
- 10811-102
- 10811-100
- Basis weight:
- 53 g/m²
- 53 g/m²
- Absorbency - extrinsic:
- 295 ml/m²
- 295 ml/m²
- Absorbency - intrinsic:
- 5.6 ml/g
- 5.6 ml/g
- Absorbency rate:
- 2 sec.
- 2 sec.
- Extractables:
- 0.024% using deionized water, 0.0054% using isopropyl alcohol
- 0.024% using deionized water, 0.0054% using isopropyl alcohol
- Fibres (>100 µm):
- 180/cm²
- 180/cm²
- Particle generation (>=0,5 µm):
- 56 x 10³/m²
- 56 x 10³/m²
Specifications
Customers Who Bought This Also Bought