SnapMop™ Flat head Mop Covers, Micronova
Supplier: Micronova
Certificates
About this item
A range of lightweight, snap-on flat head mop covers with urethane foam interiors, designed for effective cleaning and sanitizing in the cleanroom. A variety of fabric options provide excellent absorbency, effective cleaning, and disinfectant dispersal for specialized cleaning.
- Easy-to-change covers fit securely over mop frame
- Urethane foam interiors fully encased in a choice of fabrics
- NovaPoly: 100% smooth knit polyester provides excellent disinfectant dispersal
- PolySorb: 100% textured polyester for removing residues and dispersing disinfectant
- MegaTex: 100% non-woven polyamide is absorbent with a mildly abrasive surface
- PolyMesh: 100% polyester with a layer of mesh provides a mild scrubbing surface
- 9" covers are excellent for pass-throughs and smaller spaces
- 14 and 18" covers are ideal for floors, walls, and ceilings
The Micronova SnapMop™ flat head mop covers fit onto the 360° swivel SlimLine™ Adapter, which can be locked at 180° for more controlled cleaning. Available gamma irradiated for aseptic environments. Suitable for use with strong disinfectants and repeated autoclaving.
Stainless steel snap fasteners connection.
Specifications
- Catalog No:
- 89501-294
- 52428-588
- 52428-590
- 76169-060
- 75845-742
- 89107-748
- 89107-746
- 89134-776
- 89134-778
- 76342-618
- 89131-856
- 89134-784
- 76342-616
- 89107-750
- 76169-058
- 89134-780
- 89131-862
- 89134-786
- 76342-620
- Environmentally Preferable:
- Waste Reducing
- Waste Reducing
- Waste Reducing
- Waste Reducing
- Waste Reducing
- Waste Reducing
- Waste Reducing
- Waste Reducing
- Waste Reducing
- Waste Reducing
- Waste Reducing
- Waste Reducing
- Waste Reducing
Specifications
Related Information
Certificates
Search by Lot Number52428-590_041629-000 76169-058_011096-000
Conformity declaration
ED-Micronova- Green Cleaning
Additional Product Details
Customers Who Bought This Also Bought