PTS-2000 Horizontal Canister Rotor, Beckman Coulter®
Catalog #: CABK362158
Supplier: Beckman Coulter
Specifications
- Description:PTS-2000 Horizontal Canister Rotor
- Cat. no.:CABK362158
- Supplier No.:362158
Specifications
About this item
For use with the Allegra® 6 centrifuges (see BK366802 series), this horizontal rotor reduces microplate contamination risks by spinning in a sealed system.
- Reduces contamination
- Fixed carriers
- Removable canisters
Carriers fixed to the rotor body accept sealed canisters.
Ideal for immunoassays, DNA sequencing, blood preparation, and culture pelleting.
Maximum speed of 3,250 rpm and maximum RCF of 2,080 g with improved safety for pathogenic and radioactive research.
Canisters can be removed to a protective enclosure before unsealing. One microplate canister holds up to three 96-well plates, one Beckman Coulter® deep-well plate, one square-well plate, or one microtube/cryogenic storage vial rack. One tube canister accommodates twenty 13 or 16 mm tubes. Maximum capacity: 80 x 15 ml.
Ordering information: The microplate canister is supplied with base, cover, latches, and pad. Each tube canister includes base, cover, latches, and gasket. The microplate canisters are ordered separately from the PTS-2000 rotor.
Customers Who Bought This Also Bought