VWR® Recirculating Chillers, -10 to +40°C
Supplier: VWR International
CE Compliant
Certificates
About this item
Stable and reliable cooling for many common heat removal applications, including laser etching, AA furnaces, ICP, rotary evaporators, vacuum systems, reaction vessels, plasma etching, and condenser cooling.
- Economical
- Compact, portable design
- Reliable cooling
Chillers are equipped with large, dual displays, which present temperature and pressure or flow rate simultaneously
An economical alternative to tap water cooling, these Recirculating Chillers reduce water consumption, while the patented WhisperCool® Environmental Control System reduces noise levels below conversational speech at a distance to two meters.
The compact, portable design takes up less floor space, without compromising function. These chillers provide cooling at ambient temperatures as high as 35°C.
Certifications: CE marked. cTUVus compliant.
Ordering information: Choice of pumps (magnetic drive centrifugal, positive displacement and turbine) and compressor sizes (1/4 to 1 HP). Chillers are supplied with two 1.3 cm (1/2") NPT x 1.3 cm (1/2") HB tubing adapters, two 1.3 cm (1/2") NPT x 1.6 cm (5/8") HB tubing adapters, and a 2.4m (8') power cord. Prior to ordering, please check the specific plug configuration needed for your electrical requirements. European plug on 240V models. Other country-specific plugs are also available.
Specifications
- Catalog No:
- 13271-204
- Environmentally Preferable:
- Water Efficient
- Temperature range:
- -10° to +40°C / -4° to 104°F
- Temperature stability:
- ±0.1°C / ±0.2°F
- Flow rate:
- 1.0 gpm (3.8 l/min.)
- Overall dimensions:
- 70.2 x 36.8 x 57.5 cm (27.6 x 14.5 x 22.6")
Specifications
Related Information
13271-184
Images 360
App Notes Biotech Indus Pharm AppNotes E&MR Focus Industrial VWR F&BFOCUS VWR Top Rated Guide
Product Literature
Manual_1171.pdf
Manual
Customers Who Bought This Also Bought