CentriVap® Benchtop DNA Centrifugal Concentrators, Labconco®
Catalog #: 89004-936
Supplier: Labconco
Product available on GSA Advantage®
Specifications
- Max. capacity:132 samples
- Description:CentriVap® bench top centrifugal concentrator, DNA
- W×D×H:406×724×285 mm
- Weight:36.3 kg (80 lbs.)
- Cat. no.:89004-936
- Electrical:115 V, 60 Hz, 15 A
- Supplier No.:7970010
Specifications
About this item
The DNA centrifugal concentrator has all of the features of the CentriVap® benchtop concentrators (see 89004-916 series) with the addition of a DNA rotor that accommodates up to sixty 1.5mL and 2.0mL tubes or seventy-two 0.5mL tubes
DNA concentrators also feature two 177mL glass traps: one is located between the chamber and the vacuum pump and the other is attached to the pump’s exhaust outlet. An integrated, corrosion-resistant diaphragm pump achieves a vacuum of 751.8mm Hg and has a pumping capacity of 34L/min (1.2cfm). The pump can easily be removed from the DNA concentrator for service.
Certifications: The 115V model is ETL and ETLc listed. The 230V model is CE marked.
Ordering information: Includes one-year manufacturer’s warranty. The 115V concentrator is supplied with a 2m (6.5') three-wire power cord with a NEMA 5-15 plug.
Customers Who Bought This Also Bought