KoolTemp® GTS 6-Panel EPS Insulated Container, Cold Chain Technologies
Catalog #: 33500-330
Supplier: Cold Chain Technologies
Small Business Enterprise
Specifications
- Thickness:5.1 cm (2")
- Cat. no.:33500-330
- Interior Dimensions:21.6L×21.6W×21.6H cm (81/2×81/2×81/2")
- Exterior Dimensions:31.8L×31.8W×31.8H cm (121/2×121/2×121/2")
- Supplier No.:131-2-UK
Specifications
About this item
Six-panel sheet insulated containers provide space-saving, durable, and efficient thermal protection for virtually any temperature-sensitive application.
- Designed for transporting and shipping temperature-sensitive articles
- Step-by-step assembly instructions included
- Kit does not include refrigerants
Container kit includes a polyethylene liner, which provides additional leakage protection for any payload. Containers meet or exceed standards of all major shipping carriers.
Customers Who Bought This Also Bought