VWR® Spinbar® Stir Bars, Egg-Shaped, Assortment
Catalog #: 58948-078
Supplier: VWR International
Specifications
- Coating:PTFE
- Description:Egg-Shaped Stir Bars
- Cat. no.:58948-078
- Shape:Egg-shaped
Specifications
About this item
This Spinbar® stirring bar collection includes a useful assortment of popular sizes of egg-shaped stirring bars.
- Excellent for round-bottom flasks
- Provide their own pivot point without a separate ring or abrupt change in contour
- Offers minimal contact when used in plastic containers
- Convenient storage box segregates sizes and styles for easy, no-rummage organization
Designed especially for use in round-bottom vessels, they spin unrestricted by the vessel contour. Alnico magnets encapsulated in FDA grade Teflon® PTFE are durable and inert. Selection of thirteen magnetic stirring bars includes one 76.2 x 19 mm (3 x 3/4") and two each of 19 x 9.5 mm (3/4x3/8"), 25.4 x 12.7 mm (1x1/2"), 31.8 x 15.9 mm (11/4x5/8"), 38.1 x 15.9 mm (11/2x5/8"), 41.3 x 19mm (15/8x3/4"), and 50.8 x 19mm (2x3/4"). Autoclavable.
Customers Who Bought This Also Bought