VWR® Spinbar® Stir Bars, Octagon, Assortment
Catalog #: 58948-003
Supplier: VWR International
Specifications
- Coating:PTFE
- Description:Stir Bars
- Cat. no.:58948-003
- Shape:Octagon
Specifications
About this item
Assortment of 16 PTFE resin-coated, octagon-shaped magnetic stir bars with pivot ring.
- Autoclavable
- PTFE resin coating
- Most commonly used shape
- Chemically resistant
- Great temperature resistance
Chemical and temperature resistance up to 260°C (500°F). Stir bars come in a hinged-top, plastic Spinbox™.
Ordering information: Includes two each of 7x2mm (1/4x1/14"), 10x3mm (1/3x1/9"), 12.7x7.9mm (1/2x5/16"), 15.9x7.9mm (5/8x5/16"), 25.4x9.5mm (1x3/8"), 38.1x9.5mm (11/2x3/8"), 50.8x9.5mm (2x3/8"), 63.5x9.5mm (21/2x3/8") sizes.
Customers Who Bought This Also Bought