SP Bel-Art Stirring Rod, Polypropylene, Bel-Art Products, a part of SP
Catalog #: 59063-001
Supplier: Bel-Art Products, a Part of SP
Specifications
- Ø:OD: 4.7 mm (3/16")
- Length:203 mm (8")
- Cat. no.:59063-001
- Supplier No.:377660008
Specifications
About this item
This solid, polypropylene plastic stirring rod with rounded end is useful for mixing chemicals and liquids.
- Solid polypropylene construction
- Rounded end design
- Autoclavable
It is steam autoclavable at 121 °C (250 °F).
Customers Who Bought This Also Bought