VWR® Traceable® Big-Digit 4-Alarm Thermometer
Catalog #: 62344-914
Supplier: VWR International
Specifications
- Description:Four-Alert Alarm Thermometer, °C
- Temperature accuracy:±1°C
- Temperature range:–50 to 70°C or –58 to 158°F
- Cat. no.:62344-914
Specifications
About this item
Easy-to-read digital unit provides accurate monitoring of the slightest temperature changes.
- Traceable®
- Reads probe or ambient temperature
- Audible alarm settings
- Chemical-resistant ABS plastic case
Large, 2.9 cm (11/8") high LCD readout
Sensor has a 0.5 cm (0.2") diameter with a 106.7 cm (31/2') long cable. Shock- and chemical-resistant ABS plastic case measures 10.2x10.2x1.6 cm (4x4x5/8").
Audible alarm sounds at high/low temperature settings, between two settings and outside two settings. Green/red lights and alarm activates when out-of-range condition is detected. Alarm resets when temperature returns to “in-range” condition.
Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Ordering information: Supplied with a suction cup for mounting sensor and AAA alkaline battery.
Customers Who Bought This Also Bought