JA-25.15 Fixed-Angle Rotors, Beckman Coulter®
Supplier: Beckman Coulter
Certificates
About this item
These aluminum, 24-place, and fixed-angle rotors are for use in Avanti™ J-26 XP, XPI, and J6-MI centrifuges.
- Applications: Harvesting Bacteria, Routine Pelleting, and More
- Material: Aluminum
- Fixed-Angle
- Space for Twenty-Four 15 mL Tubes
- Biosafety Lid
They are ideal for harvesting bacteria, processing tissue homogenates and subcellular particulates, routine pelleting such as precipitates, and phase separation.
Rotors accommodate twenty-four 15 mL tubes and feature a Biosafety lid.
Specifications
- Catalog No:
- CABK363054
- CABK363050
- Angle:
- 25°
- 25°
Specifications
Related Information
Customers Who Bought This Also Bought